Buy more than* S$200* and get FREE SHIPPING

  • High Roll Tap
  • High Roll Tap
  • High Roll Tap

High Roll Tap B-HRT RH6 B M3x0.5

by OSG
Item.#
06619907
Mfr.#
B-HRT RH6 B M3x0.5
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Material
HSS (high speed steel) HSS
Overall Length L (mm)
46
Pitch (mm)
0.5
Angle Width K (mm)
3.2
Lower Neck Part L1 (mm)
20
Surface Processing
Nitrogen treatment
Pricision
RH6
Screw Diameter
M3
Angle Length Lk (mm)
6
Screw Length Lc (mm)
18
Shank Diameter d (phi mm)
4