Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Roll Tap
  • High Roll Tap
  • High Roll Tap

High Roll Tap B-HRT RH5 B M3.5x0.6

by OSG
Item.#
06619916
Mfr.#
B-HRT RH5 B M3.5x0.6
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
18
Shank Diameter d (phi mm)
4
Overall Length L (mm)
48
Surface Processing
Nitrogen treatment
Pitch (mm)
0.6
Lower Neck Part L1 (mm)
20
Pricision
RH5
Screw Diameter
M3.5