Buy more than* S$200* and get FREE SHIPPING

  • High Roll Tap
  • High Roll Tap
  • High Roll Tap

High Roll Tap B-HRT RH7 B M4x0.7

by OSG
Item.#
06619925
Mfr.#
B-HRT RH7 B M4x0.7
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Material
HSS (high speed steel) HSS
Pricision
RH7
Screw Diameter
M4
Angle Length Lk (mm)
7
Screw Length Lc (mm)
20
Surface Processing
Nitrogen treatment
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Pitch (mm)
0.7
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
22