Buy more than* S$200* and get FREE SHIPPING

  • High Roll Tap
  • High Roll Tap
  • High Roll Tap

High Roll Tap B-HRT RH8 B M5x0.8

by OSG
Item.#
06619934
Mfr.#
B-HRT RH8 B M5x0.8
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Material
HSS (high speed steel) HSS
Pitch (mm)
0.8
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
24
Pricision
RH8
Surface Processing
Nitrogen treatment
Screw Diameter
M5
Angle Length Lk (mm)
7
Screw Length Lc (mm)
22
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60