Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT RH4 B M1.2x0.25

by OSG
Item.#
06620031
Mfr.#
B-NRT RH4 B M1.2x0.25
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2P (blind hole for)
Shank Diameter d (phi mm)
3
Pricision
RH4
Screw Diameter
M1.2
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
8
Surface Processing
Nitriding treatment
Overall Length L (mm)
32
Pitch (mm)
0.25