Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT RH4 B M1.4x0.3

by OSG
Item.#
06620047
Mfr.#
B-NRT RH4 B M1.4x0.3
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Screw Diameter
M1.4
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
9
Surface Processing
Nitriding treatment
Overall Length L (mm)
34
Pitch (mm)
0.3
Chamfer Lcf
2P (blind hole for)
Shank Diameter d (phi mm)
3
Pricision
RH4