Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT RH5 B M2x0.4

by OSG
Item.#
06620074
Mfr.#
B-NRT RH5 B M2x0.4
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Pricision
RH5
Screw Diameter
M2
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
12
Surface Processing
Nitriding treatment
Overall Length L (mm)
40
Pitch (mm)
0.4
Chamfer Lcf
2P (blind hole for)
Shank Diameter d (phi mm)
3