Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT RH6 B M2.6x0.45

by OSG
Item.#
06620135
Mfr.#
B-NRT RH6 B M2.6x0.45
Package Qty.
1PC
Ship pack of
1
16.32 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Screw Length Lc (mm)
14
Surface Processing
Nitriding treatment
Overall Length L (mm)
44
Pitch (mm)
0.45
Chamfer Lcf
2P (blind hole for)
Shank Diameter d (phi mm)
3
Pricision
RH6
Screw Diameter
M2.6
Material
HSS (high speed steel) HSS