Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT RH5 B M3.5x0.6

by OSG
Item.#
06620153
Mfr.#
B-NRT RH5 B M3.5x0.6
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Length Lc (mm)
9
Surface Processing
Nitriding treatment
Overall Length L (mm)
48
Screw Diameter
M3.5
Pitch (mm)
0.6
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
4
Pricision
RH5
2014 TRUSCO Published Page
1-0300
Lower Neck Part L1 (mm)
18
TRUSCO Part Number
202-8468
Chamfer Lcf
2P (blind hole for)