Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT RH6 B M5x0.8

by OSG
Item.#
06620171
Mfr.#
B-NRT RH6 B M5x0.8
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Pitch (mm)
0.8
Angle Length Lk (mm)
7
Chamfer Lcf
2P (blind hole for)
Shank Diameter d (phi mm)
5.5
Pricision
RH6
Screw Diameter
M5
Material
HSS (high speed steel) HSS
Angle Width K (mm)
4.5
Screw Length Lc (mm)
11
Surface Processing
Nitriding treatment
Overall Length L (mm)
60
Lower Neck Part L1 (mm)
22