Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT RH7 B M6x1

by OSG
Item.#
06620187
Mfr.#
B-NRT RH7 B M6x1
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Angle Width K (mm)
4.5
Screw Length Lc (mm)
12
Surface Processing
Nitriding treatment
Overall Length L (mm)
62
Lower Neck Part L1 (mm)
24
Material
HSS (high speed steel) HSS
Chamfer Lcf
2P (blind hole for)
Shank Diameter d (phi mm)
6
Pricision
RH7
Screw Diameter
M6
Pitch (mm)
1
Angle Length Lk (mm)
7