Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT RH6 P M4x0.7

by OSG
Item.#
06620363
Mfr.#
B-NRT RH6 P M4x0.7
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Surface Processing
Nitriding processing
Overall Length L (mm)
52
Angle Length Lk (mm)
7
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
20
Shank Diameter d (phi mm)
5
Chamfer Lcf
4P
Pricision
RH6
Screw Diameter
M4
Pitch (mm)
0.7
Material
High-speed-steel (high-speed steel) HSS
Screw Length Lc (mm)
10
Shape
Anything below M6 will become a portruding center. Inch size have protruding centers.