Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT RH6 P M5x0.8

by OSG
Item.#
06620372
Mfr.#
B-NRT RH6 P M5x0.8
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Overall Length L (mm)
60
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
22
Shank Diameter d (phi mm)
5.5
Pricision
RH6
Chamfer Lcf
4P
Screw Diameter
M5
Pitch (mm)
0.8
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
11
Surface Processing
Nitriding treatment