Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT RH7 P M10x1.25

by OSG
Item.#
06620406
Mfr.#
B-NRT RH7 P M10x1.25
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Pricision
RH7
Screw Diameter
M10
Material
HSS (high speed steel) HSS
Chamfer
4P
Surface Processing
Nitriding treatment
Chamfer Lcf
4P
Overall Length L (mm)
75
Pitch (mm)
1.25
Screw Length Lc (mm)
19
Shank Diameter d (phi mm)
7