Buy more than* S$200* and get FREE SHIPPING

  • TAP (FOR HARD WORKPIECE MATERIALS) (CPM-POT)
  • TAP (FOR HARD WORKPIECE MATERIALS) (CPM-POT)
  • TAP (FOR HARD WORKPIECE MATERIALS) (CPM-POT)

TAP (FOR HARD WORKPIECE MATERIALS) (CPM-POT) CPM-POT OH3 M4x0.7

by OSG
4.75 (4)
Item.#
06620433
Mfr.#
CPM-POT OH3 M4x0.7
Package Qty.
1PC
Ship pack of
1
12.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Number of Flutes
3
Angle Length Lk (mm)
7
Screw Length Lc (mm)
13
Shank Diameter d (phi mm)
5
Screw Diameter
M4
Shape
M8 and below have protruding centers.
Pricision
OH3
TRUSCO Part Number
201-0763
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
21
Overall Length L (mm)
52
Pitch (mm)
0.7
Material
Powder high speed steel (high-speed steel) CPM
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Iron, stainless steel, or the like tapping
5
From Japan
On 2014-11-22 10:18:49
Sharpness, it is durable This good. Indeed is OSG!
This review is about item#06620467.
Tapping of high hardness material
5
From Japan
On 2014-07-23 03:59:40
We use than before, it will be a difference in the rice cake cutting in hard materials such as SLD.SKD.HPM, The company, until M3 ~ M6 uses a CPM of all OSG.
This review is about item#06620424.
The stainless steel pipe has been used in the cutting of the bottom hole of the tapping.
4
From Japan
On 2014-03-20 20:19:46
Breakage has been trial and error frequently.
This review is about item#06620476.
Tapping of tempered material (about H.R.C.15 ~ 30)
5
From Japan
On 2011-04-18 15:46:51
Two to three times that of the general of the material tap will be life extension.
This review is about item#06620451.