Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TAP (FOR HARD WORKPIECE MATERIALS) (CPM-POT)
  • TAP (FOR HARD WORKPIECE MATERIALS) (CPM-POT)
  • TAP (FOR HARD WORKPIECE MATERIALS) (CPM-POT)

TAP (FOR HARD WORKPIECE MATERIALS) (CPM-POT) CPM-POT OH3 M6x1

by OSG
4.75 (4)
Item.#
06620451
Mfr.#
CPM-POT OH3 M6x1
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Number of Flutes
3
Shape
M8 and below have protruding centers.
Angle Length Lk (mm)
7
Screw Length Lc (mm)
19
Shank Diameter d (phi mm)
6
Screw Diameter
M6
Pricision
OH3
Pitch (mm)
1
TRUSCO Part Number
201-0780
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
29
Overall Length L (mm)
62
Material
Powder high speed steel (high-speed steel) CPM
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Iron, stainless steel etc. Tapping process
5
From Japan
On 2014-11-22 10:18:49
Sharpness and durability are good. As expected it is OSG!
This review is about item#06620467.
Tap of high hardness material
5
From Japan
On 2014-07-23 03:59:40
We are using it from the past, difference will come out with a hard material such as SLD.SKD.HPM, etc. At our company, M3 ~ M6 all use OSM CPM.
This review is about item#06620424.
It is used for cutting a tapping hole in a stainless steel pipe.
4
From Japan
On 2014-03-20 20:19:46
Breakage occurred frequently and I am thinking mistakenly.
This review is about item#06620476.
Tap processing of tempering material (HRC 15 ~ 30)
5
From Japan
On 2011-04-18 15:46:51
The service life is prolonged by 2 to 3 times of general material tap.
This review is about item#06620451.