Buy more than* S$200* and get FREE SHIPPING

  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)

Point taps (for deep holes) (EX-DH-POT) EX-DH-POT OH2 M3x0.5

by OSG
5.00 (1)
Item.#
06620722
Mfr.#
EX-DH-POT OH2 M3x0.5
Package Qty.
1PC
Ship pack of
1
10.44 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Surface Processing
Homogenized processing
Overall Length L (mm)
46
Screw Diameter
M3
Angle Length Lk (mm)
6
Angle Width K (mm)
3.2
TRUSCO Part Number
201-1212
Material
High-Vanadium Heiss (High speed steel) HSSE
Shank Diameter d (phi mm)
4
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.5
Shape
M8 and below have protruding centers.
Screw Length Lc (mm)
9
Lower Neck Part L1 (mm)
19
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Brass of the through-deep hole
5
From Japan
On 2014-10-30 11:23:27
Processing difficult depth harder movement in the tap of the set product also, was able to easily processed.
This review is about item#06620722.