Buy more than* S$200* and get FREE SHIPPING

  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)

Point taps (for deep holes) (EX-DH-POT) EX-DH-POT OH2 M4 X 0.7

by OSG
5.00 (1)
Item.#
06620731
Mfr.#
EX-DH-POT OH2 M4 X 0.7
Package Qty.
1PC
Ship pack of
1
10.02 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Overall Length L (mm)
52
Screw Diameter
M4
Angle Length Lk (mm)
7
Angle Width K (mm)
4
TRUSCO Part Number
201-1221
Shank Diameter d (phi mm)
5
Material
High-Vanadium Heiss (High speed steel) HSSE
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.7
Shape
Below M8 have protruding centers.
Screw Length Lc (mm)
10
Lower Neck Part L1 (mm)
21
Surface Processing
Homogenized process
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Brass of the through-deep hole
5
From Japan
On 2014-10-30 11:23:27
Processing difficult depth harder movement in the tap of the set product also, was able to easily processed.
This review is about item#06620722.