Buy more than* S$200* and get FREE SHIPPING

  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)

Point taps (for deep holes) (EX-DH-POT) EX-DH-POT OH2 M6x1

by OSG
5.00 (1)
Item.#
06620756
Mfr.#
EX-DH-POT OH2 M6x1
Package Qty.
1PC
Ship pack of
1
11.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Overall Length L (mm)
62
Screw Diameter
M6
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
TRUSCO Part Number
201-1247
Shank Diameter d (phi mm)
6
Material
High-Vanadium Heiss (High speed steel) HSSE
Pricision
OH2
Number of Flutes
3
Pitch (mm)
1
Shape
Below M8 have protruding centers.
Screw Length Lc (mm)
12
Lower Neck Part L1 (mm)
29
Surface Processing
Homogenized process
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Brass penetration deep hole
5
From Japan
On 2014-10-30 11:23:27
With the tap of the set item, the depth of movement difficult to handle because it became stiff can be easily processed.
This review is about item#06620722.