Buy more than* S$200* and get FREE SHIPPING

  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)
  • Point taps (for deep holes) (EX-DH-POT)

Point taps (for deep holes) (EX-DH-POT) EX-DH-POT OH3 M8x1.25

by OSG
5.00 (1)
Item.#
06620783
Mfr.#
EX-DH-POT OH3 M8x1.25
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Overall Length L (mm)
70
Screw Diameter
M8
Angle Length Lk (mm)
8
Angle Width K (mm)
5
TRUSCO Part Number
201-1255
Shank Diameter d (phi mm)
6.2
Material
High-Vanadium Heiss (High speed steel) HSSE
Pricision
OH3
Number of Flutes
3
Pitch (mm)
1.25
Shape
M8 and below have protruding centers.
Screw Length Lc (mm)
13
Lower Neck Part L1 (mm)
37
Surface Processing
Homogenized processing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Brass penetration deep hole
5
From Japan
On 2014-10-30 11:23:27
With the tap of the set item, the depth of movement difficult to handle because it became stiff can be easily processed.
This review is about item#06620722.