Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tap point (treatment for general homo) (EX-H-POT)
  • Tap point (treatment for general homo) (EX-H-POT)
  • Tap point (treatment for general homo) (EX-H-POT)

Tap point (treatment for general homo) (EX-H-POT) EX-H-POT OH2 M2.5x0.45

by OSG
Item.#
06620844
Mfr.#
EX-H-POT OH2 M2.5x0.45
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Number of Flutes
2
Pitch (mm)
0.45
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44
Pricision
OH2
Screw Diameter
M2.5
Angle Length Lk (mm)
5
Screw Length Lc (mm)
14
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE