Buy more than* S$200* and get FREE SHIPPING

  • Tap point (treatment for general homo) (EX-H-POT)
  • Tap point (treatment for general homo) (EX-H-POT)
  • Tap point (treatment for general homo) (EX-H-POT)

Tap point (treatment for general homo) (EX-H-POT) EX-H-POT OH2 M2.6x0.45

by OSG
Item.#
06620853
Mfr.#
EX-H-POT OH2 M2.6x0.45
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44
Screw Diameter
M2.6
Angle Length Lk (mm)
5
Pricision
OH2
Screw Length Lc (mm)
14
Surface Processing
Homo processing
Number of Flutes
2
Pitch (mm)
0.45
Material
High vanadium HSS (high speed steel) HSSE