Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tap point (treatment for general homo) (EX-H-POT)
  • Tap point (treatment for general homo) (EX-H-POT)
  • Tap point (treatment for general homo) (EX-H-POT)

Tap point (treatment for general homo) (EX-H-POT) EX-H-POT OH2 M3 X 0.5

by OSG
Item.#
06620862
Mfr.#
EX-H-POT OH2 M3 X 0.5
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Angle Length Lk (mm)
6
Screw Length Lc (mm)
11
Surface Processing
Homogenized process
Number of Flutes
3
Pitch (mm)
0.5
Shape
Below M8 have protruding centers.
Pricision
OH2
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Overall Length L (mm)
46
Screw Diameter
M3
Lower Neck Part L1 (mm)
19
Material
High-Vanadium Heiss (High speed steel) HSSE