Buy more than* S$200* and get FREE SHIPPING

  • Tap point (treatment for general homo) (EX-H-POT)
  • Tap point (treatment for general homo) (EX-H-POT)
  • Tap point (treatment for general homo) (EX-H-POT)

Tap point (treatment for general homo) (EX-H-POT) EX-H-POT OH2 M4 X 0.7

by OSG
Item.#
06620887
Mfr.#
EX-H-POT OH2 M4 X 0.7
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Screw Length Lc (mm)
13
Surface Processing
Homogenized process
Number of Flutes
3
Pitch (mm)
0.7
Shape
Below M8 have protruding centers.
Angle Width K (mm)
4
Pricision
OH2
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Screw Diameter
M4
Lower Neck Part L1 (mm)
21
Angle Length Lk (mm)
7
Material
High-Vanadium Heiss (High speed steel) HSSE