Buy more than* S$200* and get FREE SHIPPING

  • Point Threaded Tap
  • Point Threaded Tap
  • Point Threaded Tap

Point Threaded Tap EX-H-POT OH3 M4x0.7

by OSG
Item.#
06620896
Mfr.#
EX-H-POT OH3 M4x0.7
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Pricision
OH3
Material
High vanadium HSS (high speed steel) HSSE
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
21
Overall Length L (mm)
52
Pitch (mm)
0.7
Surface Processing
Homo processing
Number of Flutes
3
Angle Length Lk (mm)
7
Screw Length Lc (mm)
13
Shank Diameter d (phi mm)
5
Screw Diameter
M4