Buy more than* S$200* and get FREE SHIPPING

  • Tap point (treatment for general homo) (EX-H-POT)
  • Tap point (treatment for general homo) (EX-H-POT)
  • Tap point (treatment for general homo) (EX-H-POT)

Tap point (treatment for general homo) (EX-H-POT) EX-H-POT OH2 M5x0.8

by OSG
Item.#
06620905
Mfr.#
EX-H-POT OH2 M5x0.8
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60
Screw Diameter
M5
Lower Neck Part L1 (mm)
24
Angle Length Lk (mm)
7
Pricision
OH2
Screw Length Lc (mm)
16
Surface Processing
Homo processing
Number of Flutes
3
Pitch (mm)
0.8
Shape
M8 following is the projected center.
Material
High vanadium HSS (high speed steel) HSSE