Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point Threaded Tap
  • Point Threaded Tap
  • Point Threaded Tap

Point Threaded Tap EX-H-POT OH3 M5x0.8

by OSG
Item.#
06620914
Mfr.#
EX-H-POT OH3 M5x0.8
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Pricision
OH3
Material
High vanadium HSS (high speed steel) HSSE
Screw Diameter
M5
Angle Length Lk (mm)
7
Screw Length Lc (mm)
16
Shank Diameter d (phi mm)
5.5
Surface Processing
Homo processing
Number of Flutes
3
Overall Length L (mm)
60
Pitch (mm)
0.8
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
24