Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tap point (treatment for general homo) (EX-H-POT)
  • Tap point (treatment for general homo) (EX-H-POT)
  • Tap point (treatment for general homo) (EX-H-POT)

Tap point (treatment for general homo) (EX-H-POT) EX-H-POT OH2 M6x1

by OSG
Item.#
06620923
Mfr.#
EX-H-POT OH2 M6x1
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Angle Length Lk (mm)
7
Screw Length Lc (mm)
19
Surface Processing
Homogenized processing
Number of Flutes
3
Pitch (mm)
1
Shape
M8 and below have protruding centers.
Pricision
OH2
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
6
Overall Length L (mm)
62
Screw Diameter
M6
Lower Neck Part L1 (mm)
29
Material
High-Vanadium Heiss (High speed steel) HSSE