Buy more than* S$200* and get FREE SHIPPING

  • Tap point (treatment for general homo) (EX-H-POT)
  • Tap point (treatment for general homo) (EX-H-POT)
  • Tap point (treatment for general homo) (EX-H-POT)

Tap point (treatment for general homo) (EX-H-POT) EX-H-POT OH2 M8x1

by OSG
Item.#
06620941
Mfr.#
EX-H-POT OH2 M8x1
Package Qty.
1PC
Ship pack of
1
19.31 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Angle Length Lk (mm)
8
Screw Length Lc (mm)
22
Surface Processing
Homo processing
Number of Flutes
3
Pitch (mm)
1
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Angle Width K (mm)
5
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
70
Screw Diameter
M8
Lower Neck Part L1 (mm)
37