Buy more than* S$200* and get FREE SHIPPING

  • Point Threaded Tap
  • Point Threaded Tap
  • Point Threaded Tap

Point Threaded Tap EX-H-POT OH3 M8x1.25

by OSG
Item.#
06620957
Mfr.#
EX-H-POT OH3 M8x1.25
Package Qty.
1PC
Ship pack of
1
16.62 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Pricision
OH3
Material
High vanadium HSS (high speed steel) HSSE
Angle Length Lk (mm)
8
Screw Length Lc (mm)
22
Shank Diameter d (phi mm)
6.2
Screw Diameter
M8
Surface Processing
Homo processing
Number of Flutes
3
Shape
M8 following is the projected center.
Angle Width K (mm)
5
Lower Neck Part L1 (mm)
37
Overall Length L (mm)
70
Pitch (mm)
1.25