Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point Threaded Tap
  • Point Threaded Tap
  • Point Threaded Tap

Point Threaded Tap EX-H-POT OH4 M8x1.25

by OSG
Item.#
06620966
Mfr.#
EX-H-POT OH4 M8x1.25
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Screw Type
M
Overall Length L (mm)
70
Pitch (mm)
1.25
Angle Length Lk (mm)
8
Screw Length Lc (mm)
22
Shank Diameter d (phi mm)
6.2
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH4
Number of Flutes
3
Screw Diameter
M8
Shape
M8 following will be protruding center.
Angle Width K (mm)
5
Lower Neck Part L1 (mm)
37
Surface Processing
Homo processing