Buy more than* S$200* and get FREE SHIPPING

  • Point Threaded Tap
  • Point Threaded Tap
  • Point Threaded Tap

Point Threaded Tap EX-H-POT OH3 M10x1.5

by OSG
Item.#
06620993
Mfr.#
EX-H-POT OH3 M10x1.5
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Pricision
OH3
Material
High vanadium HSS (high speed steel) HSSE
Overall Length L (mm)
75
Pitch (mm)
1.5
Angle Width K (mm)
5.5
Lower Neck Part L1 (mm)
41
Surface Processing
Homo processing
Number of Flutes
3
Shank Diameter d (phi mm)
7
Screw Diameter
M10
Angle Length Lk (mm)
8
Screw Length Lc (mm)
24