Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • SPIRAL TAP  ( GENERAL HOMO  PROCESSING) (EX-H-SFT)
  • SPIRAL TAP  ( GENERAL HOMO  PROCESSING) (EX-H-SFT)
  • SPIRAL TAP  ( GENERAL HOMO  PROCESSING) (EX-H-SFT)

SPIRAL TAP ( GENERAL HOMO PROCESSING) (EX-H-SFT) EX-H-SFT OH3 M8x1.25

by OSG
2.50 (2)
Item.#
06621185
Mfr.#
EX-H-SFT OH3 M8x1.25
Package Qty.
1PC
Ship pack of
1
16.61 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35
Chamfer Lcf
2.5P
Angle Length Lk (mm)
8
Angle Width K (mm)
5
Lower Neck Part L1 (mm)
37
Surface Processing
Homogenized processing
Shape
M3.5-M6 BECOMES THE CENTER SHAFT.
Work Material
Low-carbon steel, medium carbon steel, cast steel, thermoplastics
Number of Flutes
3
Screw Diameter
M8
Pitch (mm)
1.25
Screw Length Lc (mm)
22
Shank Diameter d (phi mm)
6.2
Pricision
OH3
Overall Length L (mm)
70
Material
High-Vanadium Heiss (High speed steel) HSSE
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Tapping the use of such well-tempered material, or casting.
4
From Japan
On 2011-11-29 00:00:22
For now, we use without any particular also damage may be used sharpness without any problems.
This review is about item#06621151.
Use in the processing of aluminum
1
From Japan
On 2011-11-28 23:53:43
In reaming, I think that there is no problem to use a hand to but use attached to the machine, lack the strength of the body. Body, than to change the material to those of the strength is desirable, (quenching in SUJ2 whether or tempered material)
This review is about item#06621151.