SPIRAL TAP ( GENERAL HOMO PROCESSING) (EX-H-SFT) EX-H-SFT OH3 M12x1.25
(2)
Item.#
06621264
Mfr.#
EX-H-SFT OH3 M12x1.25
Package Qty.
1PC
Ship pack of
1
Item Feature
Helix Angle (Degree)
35
Overall Length L (mm)
82
Chamfer Lcf
2.5P
Angle Length Lk (mm)
9
Angle Width K (mm)
6.5
Lower Neck Part L1 (mm)
48
Surface Processing
Homo processing
Work Material
Low carbon steel, medium carbon steel, cast steel, thermoplastics
Pricision
OH3
Number of Flutes
3
Screw Diameter
M12
Pitch (mm)
1.25
Screw Length Lc (mm)
29
Shank Diameter d (phi mm)
8.5
Material
High vanadium HSS (high speed steel) HSSE
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
1
3 star
0
2 star
0
1 star
1
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Use of tempering material or tapping process such as casting.
From Japan
On 2011-11-29 00:00:22
For now, I have used neither break nor break nor good use without problems.
Used for processing aluminum
From Japan
On 2011-11-28 23:53:43
In reaming processing, I think that there is no problem to use it by hand, but to install it on a machine, the strength of the main body is insufficient. In the body, it is desirable to change the material to a strong one (quenching with SUJ 2 or tempering material)
Customers Who Bought This Item Also Bought
Top