Buy more than* S$200* and get FREE SHIPPING

  • SPIRAL TAP  ( GENERAL HOMO  PROCESSING) (EX-H-SFT)
  • SPIRAL TAP  ( GENERAL HOMO  PROCESSING) (EX-H-SFT)
  • SPIRAL TAP  ( GENERAL HOMO  PROCESSING) (EX-H-SFT)

SPIRAL TAP ( GENERAL HOMO PROCESSING) (EX-H-SFT) EX-H-SFT OH2 M12 X 1.75

by OSG
5.00 (1)
Item.#
06621291
Mfr.#
EX-H-SFT OH2 M12 X 1.75
Package Qty.
1PC
Ship pack of
1
26.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH2
TRUSCO Part Number
201-4441
Lower Neck Part L1 (mm)
48
Surface Processing
Homogenized process
Number of Flutes
3
Screw Diameter
M12
Angle Length Lk (mm)
9
Material
High-Vanadium Heiss (High speed steel) HSSE
Helix Angle (Degree)
35
Angle Width K (mm)
6.5
Screw Length Lc (mm)
29
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Shape
M3.5-M6 have protruding centers.
Pitch (mm)
1.75
Work Material
Low-carbon steel, medium carbon steel, cast steel, thermoplastics
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
SS400 material, used in the grooving (roughing),
5
From Japan
On 2014-09-02 13:58:19
I am satisfied with the smooth cutting.
This review is about item#06621377.