Buy more than* S$200* and get FREE SHIPPING

  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)

HAND TAP (FOR REGULAR LONG SHANK) (EX-LT) EX-LT #2 OH2 M4x0.7x100

by OSG
Item.#
06621404
Mfr.#
EX-LT #2 OH2 M4x0.7x100
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Lower Neck Part L1 (mm)
21
Overall Length L (mm)
100
Screw Diameter
M4
Caution
M6 or smaller are male center.
Angle Width K (mm)
4
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Shank Diameter d (phi mm)
5
Number of Flutes
3
Pitch (mm)
0.7
Angle Length Lk (mm)
7
Screw Length Lc (mm)
13