Buy more than* S$200* and get FREE SHIPPING

  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)

HAND TAP (FOR REGULAR LONG SHANK) (EX-LT) EX-LT #2 OH2 M8x1.25x100

by OSG
Item.#
06621431
Mfr.#
EX-LT #2 OH2 M8x1.25x100
Package Qty.
1PC
Ship pack of
1
22.41 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Screw Diameter
M8
Caution
M6 or smaller are male center.
Angle Width K (mm)
5
Lower Neck Part L1 (mm)
37
Overall Length L (mm)
100
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Pitch (mm)
1.25
Angle Length Lk (mm)
8
Screw Length Lc (mm)
22
Shank Diameter d (phi mm)
6.2
Number of Flutes
4