Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-LT #3 OH2 M6x1x100

by OSG
5.00 (2)
Item.#
06621517
Mfr.#
EX-LT #3 OH2 M6x1x100
Package Qty.
1PC
Ship pack of
1
16.72 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Material
High vanadium HSS (high speed steel) HSSE
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
29
Overall Length L (mm)
100
Screw Diameter
M6
Shape
M6 following is the projected center.
Pricision
OH2
Angle Length Lk (mm)
7
Screw Length Lc (mm)
19
Shank Diameter d (phi mm)
6
Number of Flutes
3
Pitch (mm)
1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Deep tap part used in the case in the standard of the goods which the handle portion can not be processed will interfere with the workpiece
5
From Japan
On 2011-10-05 12:47:04
Could be used without any problem is similar to that of the normal tap.
This review is about item#06621492.
The refrigerator insulation door frame and used to attached to a steel frame.
5
From Japan
On 2010-12-06 18:22:55
Sharpness is good, but was 24 hole drilling in the day today, but they all satisfy without the moment blade spill.
This review is about item#08995971.