Buy more than* S$200* and get FREE SHIPPING

  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)
  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)
  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)

TAP (FOR REGULAR LONG SHANK) (EX-LT-POT) EX-LT-POT OH2 M4 X 0.7 X 100

by OSG
4.00 (1)
Item.#
06621587
Mfr.#
EX-LT-POT OH2 M4 X 0.7 X 100
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Work Material
Low-carbon steel, medium carbon steel, alloy steel, cast iron, copper, aluminum alloy, castings
Material
High-Vanadium Heiss (High speed steel) HSSE
Shape
Below M8 have protruding centers.
Lower Neck Part L1 (mm)
21
Overall Length L (mm)
100
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.7
Screw Length Lc (mm)
13
Shank Diameter d (phi mm)
5
Screw Diameter
M4
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tap work
4
From Japan
On 2017-09-05 14:59:33
I was able to work with no problem because I could set up a screw thread normally.
This review is about item#6621587.