Buy more than* S$200* and get FREE SHIPPING

  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)
  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)
  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)

TAP (FOR REGULAR LONG SHANK) (EX-LT-POT) EX-LT-POT OH2 M5 X 0.8 X 100

by OSG
Item.#
06621596
Mfr.#
EX-LT-POT OH2 M5 X 0.8 X 100
Package Qty.
1PC
Ship pack of
1
20.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Work Material
Low-carbon steel, medium carbon steel, alloy steel, cast iron, copper, aluminum alloy, castings
Material
High-Vanadium Heiss (High speed steel) HSSE
Overall Length L (mm)
100
Pitch (mm)
0.8
Screw Length Lc (mm)
16
Pricision
OH2
Number of Flutes
3
Shank Diameter d (phi mm)
5.5
Screw Diameter
M5
Shape
Below M8 have protruding centers.
Lower Neck Part L1 (mm)
24