Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)
  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)
  • TAP (FOR REGULAR LONG SHANK) (EX-LT-POT)

TAP (FOR REGULAR LONG SHANK) (EX-LT-POT) EX-LT-POT OH2 M6x1x150

by OSG
4.00 (1)
Item.#
06621623
Mfr.#
EX-LT-POT OH2 M6x1x150
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Work Material
Low-carbon steel, medium carbon steel, alloy steel, cast iron, copper, aluminum alloy, castings
Material
High-Vanadium Heiss (High speed steel) HSSE
Lower Neck Part L1 (mm)
29
Overall Length L (mm)
150
Pitch (mm)
1
Pricision
OH2
Number of Flutes
3
Screw Length Lc (mm)
19
Shank Diameter d (phi mm)
6
Screw Diameter
M6
Shape
M8 and below have protruding centers.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tap work
4
From Japan
On 2017-09-05 14:59:33
I was able to work with no problem because I could set up a screw thread normally.
This review is about item#6621587.