Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-PLA-HT OH4 M2.6x0.45

by OSG
Item.#
06621921
Mfr.#
EX-PLA-HT OH4 M2.6x0.45
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Chamfer
3P
Material
Cobalt HSS (high speed steel) HSS-Co
Screw Diameter
M2.6
Screw Length Lc (mm)
14
Pricision
OH4
Surface Processing
Nitriding treatment
Number of Flutes
3
Pitch (mm)
0.45
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44