Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-PLA-HT OH4 M3x0.5

by OSG
Item.#
06621937
Mfr.#
EX-PLA-HT OH4 M3x0.5
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer
3P
Material
Cobalt HSS (high speed steel) HSS-Co
Pricision
OH4
Number of Flutes
4
Chamfer Lcf
3P
Angle Length Lk (mm)
6
Lower Neck Part L1 (mm)
19
Screw Length Lc (mm)
11
Surface Processing
Nitriding treatment
Shank Diameter d (phi mm)
4
Overall Length L (mm)
46
Screw Diameter
M3
Pitch (mm)
0.5
Angle Width K (mm)
3.2
Shape
M6 following is the projected center.