Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-PLA-HT OH4 M4x0.7

by OSG
Item.#
06621946
Mfr.#
EX-PLA-HT OH4 M4x0.7
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer
3P
Material
Cobalt HSS (high speed steel) HSS-Co
Pricision
OH4
Number of Flutes
4
Chamfer Lcf
3P
Angle Length Lk (mm)
7
Lower Neck Part L1 (mm)
21
Surface Processing
Nitriding treatment
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Screw Diameter
M4
Pitch (mm)
0.7
Angle Width K (mm)
4
Screw Length Lc (mm)
13