Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-PLA-HT OH4 M5x0.8

by OSG
Item.#
06621955
Mfr.#
EX-PLA-HT OH4 M5x0.8
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Chamfer
3P
Material
Cobalt HSS (high speed steel) HSS-Co
Screw Diameter
M5
Pitch (mm)
0.8
Angle Width K (mm)
4.5
Screw Length Lc (mm)
16
Pricision
OH4
Surface Processing
Nitriding treatment
Number of Flutes
4
Chamfer Lcf
3P
Angle Length Lk (mm)
7
Lower Neck Part L1 (mm)
24
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60