Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-PLA-HT OH4 M6x1

by OSG
Item.#
06621964
Mfr.#
EX-PLA-HT OH4 M6x1
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer
3P
Material
Cobalt HSS (high speed steel) HSS-Co
Screw Diameter
M6
Pitch (mm)
1
Angle Width K (mm)
4.5
Screw Length Lc (mm)
19
Pricision
OH4
Surface Processing
Nitriding treatment
Number of Flutes
4
Chamfer Lcf
3P
Angle Length Lk (mm)
7
Lower Neck Part L1 (mm)
29
Shank Diameter d (phi mm)
6
Overall Length L (mm)
62