Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for general use) (EX-POT)
  • Point tap (for general use) (EX-POT)
  • Point tap (for general use) (EX-POT)

Point tap (for general use) (EX-POT) EX-POT OH3 M1.7x0.35

by OSG
4.58 (12)
Item.#
06622025
Mfr.#
EX-POT OH3 M1.7x0.35
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Screw Diameter
M1.7
Pitch (mm)
0.35
Angle Width K (mm)
2.5
Screw Length Lc (mm)
11
Pricision
OH3
Work Material
Medium carbon steel, high carbon steel, alloy steel, cast steel, ductile cast iron, copper, brass, cast brass, bronze, aluminum strip, aluminum alloy castings, magnesium alloy castings, zinc alloy castings thermoplastic
Number of Flutes
2
2014 TRUSCO Published Page
1-0280
Angle Length Lk (mm)
5
TRUSCO Part Number
201-3851
Shank Diameter d (phi mm)
3
Overall Length L (mm)
36
Material
High vanadium HSS (high speed steel) HSSE