Buy more than* S$200* and get FREE SHIPPING

  • Point Threading Tap
  • Point Threading Tap
  • Point Threading Tap

Point Threading Tap EX-SS-POT OH2 M1.4x0.3

by OSG
Item.#
06622445
Mfr.#
EX-SS-POT OH2 M1.4x0.3
Package Qty.
1PC
Ship pack of
1
23.44 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Number of Flutes
2
Overall Length L (mm)
34
Work Material
Low carbon steel, stainless steel, copper
Pricision
OH2
Chamfer
5P
Screw Length Lc (mm)
9