Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point Threading Tap
  • Point Threading Tap
  • Point Threading Tap

Point Threading Tap EX-SS-POT OH2 M1.7x0.35

by OSG
Item.#
06622454
Mfr.#
EX-SS-POT OH2 M1.7x0.35
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Number of Flutes
2
Screw Length Lc (mm)
11
Work Material
Low carbon steel, stainless steel, copper
Pricision
OH2
Overall Length L (mm)
36
Chamfer
5P