Buy more than* S$200* and get FREE SHIPPING

  • Point Threading Tap
  • Point Threading Tap
  • Point Threading Tap

Point Threading Tap EX-SS-POT OH2 M2x0.4

by OSG
Item.#
06622463
Mfr.#
EX-SS-POT OH2 M2x0.4
Package Qty.
1PC
Ship pack of
1
18.01 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Number of Flutes
2
Overall Length L (mm)
40
Angle Length Lk (mm)
5
Surface Processing
Homo processing
Pitch (mm)
0.4
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Screw Length Lc (mm)
12
Chamfer Lcf
5P
Angle Width K (mm)
2.5
Screw Diameter
M2
Shape
M8 following is the projected center.
Work Material
Low-carbon steel, stainless steel, copper